Shop All Socket Sets
Urrea
1000V socket set 11 pc with accessories 1/2"
Mfr # 5400V
Zoro # G9842041
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Type Flat
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400V
- Zoro # G9842041
- UPC # 660731696950
- Country of Origin Slovenia
- Category Socket Sets
Dimensions
Output Drive Size | 1/2" |
Details
Tip Type | Flat |
Item | Socket Set |
SAE or Metric | SAE |
Description
Urrea insulated tools are designed and certified to work safely in activities and operations where there is a risk of contact with live electrical parts up to 1000V (AC) or 1500V (DC). Double cover insulation, red over yellow, as soon as the outer coating is scratched or damage the underneath contrast coating gives an optical signal that this tool is no longer qualified for working on live wires. Extended cover to guarantee safe assemblies. The set includes: Sockets: 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 11/16”, 3/4”, 7/8”, 15/16”; Ratchet 1/2" drive male and extension 1/2" female and male.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 1/4 Npt Hs Ss (37905)
- ARCONIC Rn-1 Thread Setter Kit (M39301)
- K-TOOL INTERNATIONAL Battery Charger, 18.5V Ni Cd (KTI72216)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- CHANNELLOCK Standard/Metric 3/8 In. Drive Universal Ratchet & Socket Set 20-Piece (302965)
- Urrea Socket Sets