Shop All Socket Sets
Urrea
1000V socket metric set 11 pc with accessories 1/2"
Mfr # 5400MV
Zoro # G9841524
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Tip Type Flat
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400MV
- Zoro # G9841524
- UPC # 660731696967
- Country of Origin Slovenia
- Category Socket Sets
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Tip Type | Flat |
Item | Socket Set |
Description
Urrea insulated tools are designed and certified to work safely in activities and operations where there is a risk of contact with live electrical parts up to 1000V (AC) or 1500V (DC). Double cover insulation, red over yellow, as soon as the outer coating is scratched or damage the underneath contrast coating gives an optical signal that this tool is no longer qualified for working on live wires. Extended cover to guarantee safe assemblies. The set includes: Sockets: 8mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm, 22mm, 24mm; Ratchet 1/2" drive male and extension 1/2" female and male.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP02112RF)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- KO-KEN Socket set 12 Point 42 pieces 3/8 Sq. Drive (3201AMW)
- Urrea Socket Sets