Shop All Screwdrivers
Urrea
1000V R-series screwdriver Ph#2
Mfr # 9702
Zoro # G9827420
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 7-7/8"
- Overall Length 3-15/16"
- Includes Screwdriver
- Features High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 2. Exposed length: 3-15/16". Total length: 7-7/8".
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9702
- Zoro # G9827420
- UPC # 660731623628
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-7/8" |
Overall Length | 3-15/16" |
Tip size | PH2 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 2. Exposed length: 3-15/16". Total length: 7-7/8". |
Material | Steel |
Color | Red |
Shank Shape | Round shank |
Primary Application | Heavy duty |
Description
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: phillips. Tip size: PH 2. Exposed length: 3-15/16". Total length: 7-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- FOSTER Handy-Air Lever Blow Gun, Safety Tip (BG2L-30STT)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9408)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Screwdriver, Ph#2 1/4X8 Red (9685R)
- URREA 1000V Bimaterial screwdriver PH0 Phillips tip (9700B)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- BETA Slotted Screwdriver, Headless, 4mm x 100mm (012740706)
- Urrea Screwdrivers