Shop All Screwdrivers
Urrea
1000V R-series screwdriver 5/32"
Mfr # 9714
Zoro # G9804381
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-1/2"
- Overall Length 4"
- Includes Screwdriver
- Color Red
- Features High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 5/32”. Exposed length: 4". Total length: 7-1/2".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9714
- Zoro # G9804381
- UPC # 660731623659
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-1/2" |
Overall Length | 4" |
Tip size | 5/32" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Features | High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 5/32”. Exposed length: 4". Total length: 7-1/2". |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Description
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 5/32”. Exposed length: 4". Total length: 7-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 7 inch Roofing Utility Knife with 5-Blades (RK742)
- TEKTON 12 Inch Wrecking Bar (3323)
- HUSQVARNA BRUSH HOLDER KIT 120V (581058508)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445633)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- URREA Bimaterial Screwdriver, T25 Torx (8325W)
- URREA Amber Screwdriver 1/4X4" Slotted, (9804)
- URREA Amber Screwdriver 1/4X3" Slotted (9803)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- WIHA Precision Phillips Screwdriver #1 Round (26140)
- Urrea Screwdrivers and Nutdrivers