Shop All Screwdrivers
Urrea
1000V R-series screwdriver 1/4"
Mfr # 9716
Zoro # G9807285
Sold in multiples of 6 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-7/8"
- Overall Length 5-7/8"
- Includes Screwdriver
- Color Red
- Features High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 1/4”. Exposed length: 5-7/8". Total length: 9-7/8".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9716
- Zoro # G9807285
- UPC # 660731623673
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 9-7/8" |
Overall Length | 5-7/8" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Features | High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 1/4”. Exposed length: 5-7/8". Total length: 9-7/8". |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Description
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 1/4”. Exposed length: 5-7/8". Total length: 9-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lo-Flex Fish Rod Set, 24-Foot (56324)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54195)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4K02 (4K1216076)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- CRESCENT Screwdriver Set Torx 4Pc (CT4PCSET)
- Urrea Screwdrivers and Nutdrivers