Shop All Multi-Bit Screwdrivers
Urrea
1000V interchangeable bit screwdriver set 10
Mfr # 9300V
Zoro # G9832460
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.78
- Handle Material Steel
- Includes Interchangeable bit screwdriver,10 pieces
- Primary Application Industrial duty
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9300V
- Zoro # G9832460
- UPC # 660731910766
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 13.78 |
Details
Handle Material | Steel |
Includes | Interchangeable bit screwdriver,10 pieces |
Primary Application | Industrial duty |
Item | Screwdriver |
Nut Driver Handle Color | Red |
Description
If you're looking for a high-quality interchangeable bit screwdriver set, this URREA 9300V 1000V Interchangeable Bit Screwdriver Set is what you need. This unique quick release system allows you to change bits easily and safely. The screwdrivers come with two one larger for better torque transmission and another smaller for precision operations. With the practical polyester pouch, you can store your bits and drivers conveniently and safely. Exceeding IEC 60900 standard, the set includes flat 1/8", 5/32", 3/16", 1/4". Phillips PH 1, PH 2; Torx T15, T20; and handle. You will not find a more durable or versatile interchangeable bit screwdriver set than this URREA 9300V 1000V Interchangeable Bit Screwdriver Set anywhere else.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- KLEIN TOOLS Crimping Jaw, Fixed BG Die/D3 Groove (BAT207T6)
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- WESTWARD 13-Piece Impact Bit Socket Set, 3/8 in Drive, SAE/Metric, Hex Tip Type, Black Oxide (4PRG1)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- PROTO 9 1/2 in, Drive Size: 1/4 in , Num. of pieces:30 (J61231)
- Urrea Multi-Bit Screwdrivers