Shop All Screwdrivers
Urrea
1000V Bimaterial screwdriver PH1 Phillips tip
Mfr # 9701B
Zoro # G9832829
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 7"
- Includes Bimaterial screwdrivers
- Color Red
- Material Steel
- Features Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 1. Exposed length: 3-5/32". Total length: 7".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9701B
- Zoro # G9832829
- UPC # 660731698091
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7" |
Overall Length | 3-5/32" |
Tip size | PH1 |
Details
Item | Bimaterial screwdrivers |
Includes | Bimaterial screwdrivers |
Color | Red |
Material | Steel |
Features | Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 1. Exposed length: 3-5/32". Total length: 7". |
Shank Shape | Round shank |
Primary Application | Heavy duty |
Description
Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 1. Exposed length: 3-5/32". Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- STM JT2 MT1 Drill Chuck Arbor (326900)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Bimaterial Screwdriver, T27 Torx (8327W)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- WIHA Insulated Torx Screwdriver T15 Round (32536)
- Urrea Screwdrivers