Shop All Screwdrivers
Urrea
1000V Bimaterial screwdriver PH0 Phillips tip
Mfr # 9700B
Zoro # G9838009
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 5-1/2"
- Includes Bimaterial screwdrivers
- Features Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2".
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9700B
- Zoro # G9838009
- UPC # 660731698084
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-1/2" |
Overall Length | 2-3/8" |
Tip size | PH0 |
Details
Item | Bimaterial screwdrivers |
Includes | Bimaterial screwdrivers |
Features | Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2". |
Material | Steel |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Description
Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: Phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- M.A. FORD .0880 Reamer (27208800)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA Bimaterial Screwdriver, 5/16X6" Phi #3 (8686)
- URREA Screwdriver, Std 1/4X1-1/2" Red (9652R)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- Urrea Screwdrivers and Nutdrivers