Shop All Adjustable Wrenches
Urrea
1000V Adjustable Wrench 8"
Mfr # 708V
Zoro # G9842769
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Steel
- Width 2.36 in
- Height 1.57 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 708V
- Zoro # G9842769
- UPC # 660731699715
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Width | 2.36 in |
Height | 1.57 in |
Size | 1" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Ideal for maintenance work on systems with risk of contact with live electrical parts up to 1000V AC or 1500V CD. Exceed IEC 60900 standard. Length: 8". Maximum opening: 1". Jaw depth: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Standard Depth, Black Oxide (4LYA8)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 15" Lg Black Finish Adjustab (715S)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- URREA 30" chrome finish adjustable wrench (730)
- URREA 12" Lg Black Finish Adjustab (712S)
- URREA 16" Structural Adjustable Wrench (724G)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- Urrea Adjustable Wrenches