Shop All Adjustable Wrenches
Urrea
1000V Adjustable Wrench 15"
Mfr # 715V
Zoro # G9839339
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Material Steel
- Width 15.12 in
- Height 1.10 in
- Size 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 715V
- Zoro # G9839339
- UPC # 660731699746
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Width | 15.12 in |
Height | 1.10 in |
Size | 1-11/16" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Ideal for maintenance work on systems with risk of contact with live electrical parts up to 1000V AC or 1500V CD. Exceed IEC 60900 standard. Length: 15". Maximum opening: 1-11/16". Jaw depth: 1-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7108)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 6" Lg Black Finish Adjustabl (706S)
- URREA 10" Lg Black Finish Adjustable (708G)
- URREA 15" Lg Black Finish Adjustable (712G)
- URREA 18" adjustable wrench chrome-plated (718)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- Urrea Adjustable Wrenches