Shop All Adjustable Wrenches
Urrea
1000V Adjustable Wrench 12"
Mfr # 712V
Zoro # G9839670
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
- Size 1-5/16"
- Height 0.79 in
- Width 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 712V
- Zoro # G9839670
- UPC # 660731699739
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Size | 1-5/16" |
Height | 0.79 in |
Width | 6.85 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Ideal for maintenance work on systems with risk of contact with live electrical parts up to 1000V AC or 1500V CD. Exceed IEC 60900 standard. Length: 12". Maximum opening: 1-5/16". Jaw depth: 1-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Wilton 4-1/2"Mechanics Pro Vise (WIL28810)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- URREA 1000V Adjustable Wrench 10" (710V)
- URREA 15" Lg Black Finish Adjustable (712G)
- URREA 10" adjustable wrench chrome-plated (710)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- TENG TOOLS PIN.WRENCH (HP2038)
- Urrea Adjustable Wrenches