Shop All Adjustable Wrenches
Urrea
1000V Adjustable Wrench 10"
Mfr # 710V
Zoro # G9842531
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material Steel
- Size 1-1/8"
- Height 1.81 in
- Width 10.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 710V
- Zoro # G9842531
- UPC # 660731699722
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Size | 1-1/8" |
Height | 1.81 in |
Width | 10.16 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Ideal for maintenance work on systems with risk of contact with live electrical parts up to 1000V AC or 1500V CD. Exceed IEC 60900 standard. Length: 10". Maximum opening: 1-1/8". Jaw depth: 1-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- URREA 1" Drive 6-Point Short Socket 7/16" (5414H)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 4" Lg Black Finish Adjustabl (704S)
- URREA 24" adjustable wrench chrome-plated (724)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 18" Lg Black Finish Adjustab (718S)
- TEKTON 10 Inch Adjustable Wrench (23004)
- Urrea Adjustable Wrenches