Shop All Nut Setters and Bit Holders
Urrea
10 X 150 Mm Super Duty Magnetic Nut Setter
Mfr # 10410
Zoro # G9821854
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.91
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10410
- Zoro # G9821854
- UPC # 660731689358
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5.91 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Item | Rectractable magnet |
Application - Tools | Super duty |
Description
Retractable magnet that allows the user to keep the nut or screw inside the nutsetter head. 1/4” hex shank size. Ideal for repetitive assemblies of high precision and speed. Exceeds ISO 1173 standard. 1/4” hex drive nut setters with retractable magnet. Opening size: 10 mm. Box Depth: 26 mm. Total Length: 150 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L (45528)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- Urrea Screwdrivers and Nutdrivers