Shop All Nut Setters and Bit Holders
Urrea
10 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10210
Zoro # G9799910
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.94
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10210
- Zoro # G9799910
- UPC # 660731689310
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3.94 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Item | Rectractable magnet |
Application - Tools | Super duty |
Description
For high-precision, fast assembly jobs, the URREA 10210 10 X 100 Mm Super Duty Magnetic Nut Setter is the tool you need. Ideal for repetitive assemblies of high precision and speed. This magnetic nut setter has a 1/4” hex shank size. The retractable magnet allows the user to keep the nut or screw inside the nutsetter head. It exceeds ISO 1173 standard. For reliable performance on demanding jobs, use the URREA 10210 10 X 100 Mm Super Duty Magnetic Nut Setter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- Urrea Screwdrivers and Nutdrivers