Shop All Pullers
Urrea
10 ton straight jaw puller set 8pc with metal box
Mfr # 4238B
Zoro # G9834271
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 9 pieces
- Number of Pieces 9
- For Use With metal and metal box
- Puller Length 13.58
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 13.58 |
Screw Width | 14.96 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 9 pieces |
Number of Pieces | 9 |
For Use With | metal and metal box |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 13.57 |
Description
For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel. Includes: Screw head jaw 3”. Double-reach jaw 4-7/8” to 7-7/16”, and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- CROWN TOOLS 10 Inch Dovetail Saw - 18 TPI (20210)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- WESTWARD 3/8 in Drive Impact Socket Bit T40, SAE (4LYZ6)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Crossbar for 6-ton puller (4211)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- Urrea Pullers and Separators