Shop All Pullers
Urrea
10 ton straight jaw puller set 12pc without metal box
Mfr # 4234
Zoro # G9833063
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 12 pieces
- Number of Pieces 12
- For Use With Thin Thin jaw
- Jaw Style Screw head jaw, double-reach jaw, Thin jaw
- Puller Length 11.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Puller Length | 11.81 |
Screw Width | 12.6 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 12 pieces |
Number of Pieces | 12 |
For Use With | Thin Thin jaw |
Jaw Style | Screw head jaw, double-reach jaw, Thin jaw |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 10.51 |
Description
For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel. Includes: Screw head jaw 3”, Double-reach jaw 4-7/8” to 7-7/16”, Thin jaw 7-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- GEARWRENCH 7/16" 12 Point Long Pattern Combination Wrench (81655)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- Urrea Pullers