Shop All Tool Belts & Pouches
Urrea
10-pocket saddle leather tool belt
Mfr # BN133
Zoro # G9829660
original price:
$61.53
20% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Features Tanned leather
- Width 9.84 in
- Includes Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN133
- Zoro # G9829660
- UPC # 660731625134
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Width | 9.84 in |
Depth | 3.74 in |
Dimensions | 10"-10" |
Details
Item | Tanned leather |
Color | Black |
Material | Leather |
Features | Tanned leather |
Includes | Belt |
Weight | 1.41 |
Description
The URREA 10 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is made of saddle leather that retains shape and size. With reinforced rivets and double seam. Ideal for electricians. Includes belt. 4-1/2" x 13-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- PALMGREN Jaw Cap Set, Copper (9629762)
- DEWALT Rig, Metal, 18 Pockets (DWST550113)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- NATICO ORIGINALS Natico Originals 30-258L Magnifier with Leather Trim (30-258L)
- SITEGEAR Pro Framer Ballistic Combo Tool Belt (51-B2617)
- DEWALT SMART PHONE HOLDER BK (DG5114)
- OX TOOLS Pro 4-Piece Drywaller's Rig, Oil Tanned Leather (OX-P263804)
- Urrea Tool Belts & Pouches