Shop All Hex Key Sets
Urrea
10 Piece Metric Hex Key Set, 4965LBGPM
Mfr # 4965LBGPM
Zoro # G9799789
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Style Cushion
- Length Family Long
- Measurement Type Metric
- Number of Pieces 10
- Tip Size 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4965LBGPM
- Zoro # G9799789
- UPC # 660731676266
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Details
Grip Style | Cushion |
Measurement Type | Metric |
Number of Pieces | 10 |
Item | Ball End Hex Key Set |
End Shape | Hex |
Key Shape | T |
Description
Metric long ball-end hex key set of 10 pieces. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. The set includes the following tip sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- NUPLA Concrete Come-Along Rake, 20" Blade (6894144)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- Urrea Hex Key Sets