Shop All Check Nut Wrenches
Urrea
10 MM Full polished 12-point combination wrench
Mfr # 1210M
Zoro # G9837010
product price: $5.25
/ea
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 10mm
- Overall Length 6-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210M
- Zoro # G9837010
- UPC # 660731602081
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 10mm |
Overall Length | 6-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 10 mm. Total length: 6-9/16”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- URREA 2-3/8" Satin finish 12pt combination jumbo wrench (1276)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 3/4" Full polished 6-point combination wrench (1224H)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- URREA 1/4" Full polished 12-point combination wrench (1208)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- Urrea Wrenches