Shop All Adjustable Wrenches
Urrea
10" Lg Black Finish Adjustable
Mfr # 708G
Zoro # G9816972
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Steel
- Height 0.59 in
- Width 10.43 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 708G
- Zoro # G9816972
- UPC # 660731618570
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Height | 0.59 in |
Width | 10.43 in |
Size | 1" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 8". Maximum opening: 1". Jaw depth: 1". Jaw thickness 15/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- QEP TILE SPACER CLIPS 96PK (99730)
- WILLIAMS Williams Diamond Point Chisel, 1/4" (C-60)
- URREA 16" Structural adjustable wrench (712SC)
- URREA 6" Lg Black Finish Adjustabl (706S)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 30" chrome finish adjustable wrench (730)
- URREA 12" Lg Black Finish Adjustab (712S)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- GRAY TOOLS 10" Heavy Duty Adjustable Wrench, 1000V Insulated (65310A-I)
- Urrea Adjustable Wrenches