Shop All Pipe Wrenches
Urrea
10" L 1-1/2" Cap. Iron Heavy Duty Pipe Wrench
Mfr # 810HD
Zoro # G9829609
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 1-1/2"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 810HD
- Zoro # G9829609
- UPC # 660731621433
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Heavy Duty Pipe Wrench |
Jaw Capacity | 1-1/2" |
Handle Material | Iron |
Description
Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 10". Max pipe capacity: 1-1/2”. Weigth: 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 10T 6LG, w/BL 10T 6LG 25PK (48-00-8712, 48-00-8712)
- ARROW PNEUMATICS Pneumasterair Mini Disposable Desiccant Dryer (ARRPMA-10)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/8 8-pcs. (96410405)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- Urrea Wrenches