Shop All Tool Storage Accessories
Urrea
10 in drawer separator set
Mfr # X28-S10
Zoro # G9813874
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 10 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 9-27/32".
- Includes Drawer separator set, 15 pieces
- Color Red
- Material Laminate
- Outside Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # X28-S10
- Zoro # G9813874
- UPC # 660731904963
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Outside Height | 10" |
Details
Item | Dawer separator set |
Features | URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 10 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 9-27/32". |
Includes | Drawer separator set, 15 pieces |
Color | Red |
Material | Laminate |
Description
URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 10 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 9-27/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 6 in, metal drill box (4079)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- Urrea Tool Storage Accessories