Shop All Check Nut Wrenches
Urrea
1" Satin finish 12-point combination wrench
Mfr # 1232A
Zoro # G9828629
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1"
- Head Width 1.97 in
- Wrench Material Steel
- Length (In.) 13-5/15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1232A
- Zoro # G9828629
- UPC # 660731682380
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1" |
Head Width | 1.97 in |
Length (In.) | 13-5/15" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1”. Total length: 13-5/16”. Outside diameter open end: 2-1/64”. Outside diameter box end: 1-1/2”. Head thickness open end: 7/16". Head thickness box end: 37/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- STARRETT Indicator Contact Point, 3/32 x 3/8 Round (PT06632-5)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 7/8" Full polished 12-point combination wrench (1228)
- URREA 1/4" Full polished 12pt short combination wrench (1208T)
- URREA 18 MM Satin finish 12pt combination wrench (1218MA)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- Urrea Check Nut Wrenches