Shop All Combination Wrenches
Urrea
1" Non-sparking Combination 12-point Wrench
Mfr # UH1232
Zoro # G9796925
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-5/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 1 in
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1232
- Zoro # G9796925
- UPC # 660731688368
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-5/16" |
Head Size | 1 in |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1”. Total length: 13-5/16”. Outside diameter: open end: 2”. Box end: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- SHINN FU Seal Kit (BL800S-034)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- URREA 13/16" Non-Sparking Structural Open-end Wrench (UHC905A)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size (1348)
- Urrea Wrenches