Shop All Sockets
Urrea
1 in drive truck wheel socket, Metric, 33 mm
Mfr # 10033ML
Zoro # G9750095
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Metric truck wheel socket
- Application Heavy duty
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features deep design of groove to access without problems for everyone truck nuts with. 33 mm opening size. 3-1/2" length.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Socket Depth | 1.97 |
Details
Material | Steel |
Includes | Metric truck wheel socket |
Application | Heavy duty |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features deep design of groove to access without problems for everyone truck nuts with. 33 mm opening size. 3-1/2" length. |
Color | Black |
Item | Wheel socket |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features deep design of groove to access without problems for everyone truck nuts with. 33 mm opening size. 3-1/2" length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- SOUTHWIRE Foot Extension Cord Yellow, 50 (ECI1688-0002)
- APEX TOOL GROUP Quick Coupling (QRA-08)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 1/2" drive 6-point short socket 18MM (5418HM)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- URREA 1/2" Drive 12-Point Socket 18MM (5418M)
- URREA 1/2" drive 8-point short socket 7/16" (5414S)
- WILLIAMS 1/4" Drive, T30 SAE Socket (35085)
- Urrea Sockets & Ratchets