Shop All Socket Adapters
Urrea
1" female drive to 3/4" male socket adapter
Mfr # 5854
Zoro # G9832059
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1" F x 3/4" M
- Tip Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5854
- Zoro # G9832059
- UPC # 660731617436
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Output Drive Size | 1" F x 3/4" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Tip Type | Square |
Description
Socket adapter. Female drive size: 1". Male drive size: 3/4". Total length: 2-3/4". Max torque resistance: 14000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD F-Clamp, 20" (F-1200-20)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-10' 10-1/2)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- URREA 1/2" Drive Adapters, SAE (5653)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- SUNEX Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter (4300)
- Urrea Socket Adapters