Shop All Ratcheting Wrenches
Urrea
1" Extralong comb wrench
Mfr # 1232L
Zoro # G9834411
product price: $20.55
/ea
Sold in multiples of 6 for $123.30
$123.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Material Steel
- Size 1"
- Includes Full polish 12-point extra-long combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1232L
- Zoro # G9834411
- UPC # 660731676525
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 17" |
Size | 1" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 1". Total length: 17". Outside diameter open end: 2-1/64”. Outside diameter box end: 1-1/2”. Head thickness open end: 7/16". Head thickness box end: 37/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Hand Deburring Tool (155-29078)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- MILWAUKEE TOOL Pan Head Screw (06-82-8864)
- WARNER Wallcover Perforator, 19" Handle (250)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- Urrea Wrenches