Shop All Universal Sockets
Urrea
1" Drive Universal Knot SAE
Mfr # 5870
Zoro # G9845130
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Output Drive Type Square
- Tip Type Square
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5870
- Zoro # G9845130
- UPC # 660731617467
- Country of Origin Mexico
- Category Universal Sockets
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Universal Knot |
Output Drive Type | Square |
Tip Type | Square |
Number of Points | 4 |
Description
This accessory allows you to work on screws found in tight or deep areas where the ratchet head cannot reach, and is available in different lengths. The maximum recommended torque for a 3/8” extension of any length is 1200 in-lb. Drive size: 1". Total length: 5 5/8". Max torque resistance: 4000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- URREA 1/4" Drive Universal Knot SAE (4770)
- URREA 3/8" Drive Universal Knot SAE (5270)
- URREA 3/4" Drive Universal Knot SAE (5670)
- KO-KEN Extension Universal Socket 12mm 6 Point 250mm 3/8 Sq. Drive (13146M.250-12)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- CAPRI TOOLS 1/2 in Drive 13/16 in Universal Impact Socket (5-5356)
- Urrea Universal Sockets