Shop All Impact Universal Joints
Urrea
1" Drive Universal Impact Joint, SAE
Mfr # 10670B
Zoro # G9832022
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With Impact Socket and Impact Extension
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10670B
- Zoro # G9832022
- UPC # 660731902068
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
Item | Universal Impact Joint |
SAE or Metric | SAE |
For Use With | Impact Socket and Impact Extension |
Description
The URREA 10670B 1" Drive Universal Impact Joint is the tool you need to make your work easier. It's made of durable metal and has a length of 5 1/4". This impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. The air tool drives the link between the impact socket and the impact extension. When it comes to making quick and easy work, there's no better choice than the URREA 10670B 1" Drive Universal Impact Joint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- URREA 1/4" Drive Universal Impact Knot, SAE (6970)
- URREA 1/2" Drive Universal Impact Knot, SAE (7470P)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- Urrea Impact Universal Joints