Shop All Impact Socket Sets
Urrea
1" Drive Short Socket, SAE, 12 pcs
Mfr # 10000T
Zoro # G9801825
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10000T
- Zoro # G9801825
- UPC # 660731684667
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16" |
Item | Short Socket |
Description
SAE 12-Point impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. The set includes: 1-3/8”, 1-7/16”, 1-1/2”, 1-9/16”, 1-5/8”, 1-3/4”, 1-13/16”, 1-7/8”, 1-15/16”, 2”, 2-1/8”, 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- URREA Double head 1/2", 6-pt Metric and SAE Impact socket set 7 pce. (7400DE)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 3/4" Drive Impact Socket, SAE, 10 pcs (750010)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- Urrea Sockets & Ratchets