Shop All Impact Socket Sets
Urrea
1" Drive Short Socket, Metric, 12 pcs
Mfr # 15201
Zoro # G9796225
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 12
- Includes (2) Socket of 2-1/2" Length: 24mm, 27mm; (5) Socket of 2-13/16" Length: 30mm, 32mm, 33mm, 36mm, 41mm; (1) Socket of 3-1/8" Length: 46mm; (4) Socket of 3-1/4" Length: 50mm, 55mm, 60mm, 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15201
- Zoro # G9796225
- UPC # 660731627350
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (2) Socket of 2-1/2" Length: 24mm, 27mm; (5) Socket of 2-13/16" Length: 30mm, 32mm, 33mm, 36mm, 41mm; (1) Socket of 3-1/8" Length: 46mm; (4) Socket of 3-1/4" Length: 50mm, 55mm, 60mm, 65mm |
Item | Short Socket |
Description
Metric 6-Point Short Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. The set includes: 24 mm, 27 mm, 30 mm, 32 mm, 33 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm, 65 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 3/8"R (CF092PF)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- REGAL CUTTING TOOLS 1/4-20 H11 2 Flt. Plug Spiral Point Tap (008337AS)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- URREA 1" Drive Socket Set, Metric, 14 pcs (15201H)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1/2" Drive Socket Set, Metric, 3 pcs (7300MP)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- Urrea Sockets & Ratchets