Shop All Socket Sets
Urrea
1" Drive SAE, 28 pcs
Mfr # 57104
Zoro # G9805754
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Includes 1" Drive 12 Point: (23) Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 28-1/2", (1) 35" x 12" x 4-1/2"
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 57104
- Zoro # G9805754
- UPC # 660731638783
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Drive Sockets with Accessories |
Number of Pieces | 28 |
Includes | 1" Drive 12 Point: (23) Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 28-1/2", (1) 35" x 12" x 4-1/2" |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
1" drive socket set with accessories 28PC. The set includes: 1" drive 12pt socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2". 1" Reversible Ratchet. Extension 1"X8". Extension 1"X16". Sliding Tee Handle 1". Metal Tool Box 35"X30"X5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diamond Hole Saw, 1-1/2 in., Thin Wall (59583)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- DRILL AMERICA 7/8"-10 HSS Plug Hand Tap (DWTST7/8-10P)
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- Urrea Socket Sets