Shop All Socket Sets
Urrea
1" Drive SAE, 21 pcs
Mfr # 57102
Zoro # G9805465
product price: $1,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1"
- Measurement Type SAE
- Includes 1" Drive 12 Point: (16) Socket: 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 28-1/2", (1) 35" x 12" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 57102
- Zoro # G9805465
- UPC # 660731638776
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Drive Sockets with Accessories |
Number of Pieces | 21 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | 1" Drive 12 Point: (16) Socket: 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 28-1/2", (1) 35" x 12" x 4-1/2" |
Description
1" drive socket set with accessories 21PC. The set includes: 1"drive 12pt socket: 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8", 2-3/4", 2-15/16", 3", 3-1/8", 3-1/2". 1" Reversible Ratchet. Extension 1"X8". Extension 1"X16". Sliding Tee Handle 1". Metal Tool Box 35"X30"X5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- Urrea Sockets & Ratchets