Shop All Socket Sets
Urrea
1" Drive SAE, 16 pcs
Mfr # 5800A
Zoro # G9806000
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Includes (13) 1" Drive 12 Point Socket: 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-7/8", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 2-3/4", 3", 3-1/2"; (1) 1" Drive Reversible Ratchet: 20" 48 Teeth; (1) 1" L - Handle: 30"; (1) Metal Box: 35" x 12" x 4-1/2"
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5800A
- Zoro # G9806000
- UPC # 660731617382
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (13) 1" Drive 12 Point Socket: 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-7/8", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 2-3/4", 3", 3-1/2"; (1) 1" Drive Reversible Ratchet: 20" 48 Teeth; (1) 1" L - Handle: 30"; (1) Metal Box: 35" x 12" x 4-1/2" |
Item | Drive with Accessories |
Number of Pieces | 16 |
Description
1" drive SAE socket set of 14 pieces. The set includes: 12 point sockets 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-7/8", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 2-3/4", 3", 3-1/2", Reversible ratchet 1" x 26", L-Handle 1" X 30" and metal tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #6 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL76)
- BESSEY BvHd40 A Set Of Jaw Inserts And 4 Screws, 9040002 (9040002)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/4", 3/8" Drive SAE, 27 pcs (5200A)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- Urrea Socket Sets