Shop All Socket Sets
Urrea
1" Drive SAE, 14 pcs
Mfr # 57100
Zoro # G9805711
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 14
- Drive Size 1"
- Includes (11) 1" Drive 12 Point Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13//16", 1-7/8", 2"; (1) 1" Ratchet: 20" 48 Teeth; (1) 1" Drive Extension: 8"; (1) 35" x 12" x 4-1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 57100
- Zoro # G9805711
- UPC # 660731638769
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Drive Sockets with Accessories |
Measurement Type | SAE |
Number of Pieces | 14 |
Includes | (11) 1" Drive 12 Point Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13//16", 1-7/8", 2"; (1) 1" Ratchet: 20" 48 Teeth; (1) 1" Drive Extension: 8"; (1) 35" x 12" x 4-1/2" |
SAE or Metric | SAE |
Description
1" drive SAE socket set of 14 pieces. The set includes: 12 point sockets 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-13/16", 1-7/8", 2", reversible ratchet 1"x26", extension 1" x 8" and metal tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- PRO-GRADE TOOLS Nut Driver, 3/8x3" (55055)
- MILWAUKEE TOOL 9mm Precision Snap Blades (10 PK) (48-22-9109)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1" Drive Metric, 12 pcs (5800AM)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- Urrea Socket Sets