Shop All Socket Sets
Urrea
1" Drive Metric, 12 pcs
Mfr # 5800AM
Zoro # G9805684
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Drive Size 1"
- Measurement Type Metric
- Includes (9) 1" Drive 12 Point Socket: 36mm, 41mm, 46mm, 50mm, 55mm, 60mm, 65mm, 70mm, 75mm; (1) 1" Ratchet: 20" 48 Teeth; L - Handle: 30"; (1) Metal Case: 35" x 12" x 4-1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5800AM
- Zoro # G9805684
- UPC # 660731617399
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Number of Pieces | 12 |
Item | Drive with Metal Case |
Measurement Type | Metric |
Includes | (9) 1" Drive 12 Point Socket: 36mm, 41mm, 46mm, 50mm, 55mm, 60mm, 65mm, 70mm, 75mm; (1) 1" Ratchet: 20" 48 Teeth; L - Handle: 30"; (1) Metal Case: 35" x 12" x 4-1/2" |
SAE or Metric | Metric |
Description
1" drive metric socket set of 12 pieces. The set includes: 12-point sockets 36mm, 41mm, 46mm, 50mm, 55mm, 60mm, 65mm, 70mm, 75mm, chrome plated reversible ratchet 1"x26", L-handle 1" x 30" and meta tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points (3932F)
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- KO-KEN Socket set 8-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive (RS3405M/12)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR41)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- WELLER Crescent Assorted Sizes X 1/4 in. drive SAE 6 Point Deep Well Socket Set 10 pc (CSAS10N)
- Urrea Sockets & Ratchets