Shop All Impact Socket Extensions
Urrea
1" Drive Impact Extension, SAE
Mfr # 10609B
Zoro # G9831733
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Drive Impact Socket
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10609B
- Zoro # G9831733
- UPC # 660731902044
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
For Use With | 1" Drive Impact Socket |
Item | Impact Extension |
Description
Phosphate Finish. Frame with bolt. 1" drive impact socket accessory. Metal ball. Length total: 10”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adapter, Blk/Ylw, Plastic, 21" L, 13-1/2" W (DWST08017)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- ACTIVE EYE Lighted Loupe, 30x (AEM30)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- URREA Impact extension 1/4"X6" (6965)
- URREA Impact extension 3/4"X10" (7568)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- URREA Impact extension 1/2"X9" (7184P)
- URREA Impact extension 1/2"X5" (7181P)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" (84652N)
- Urrea Impact Socket Extensions