Shop All Impact Socket Extensions
Urrea
1" Drive Impact Extension, SAE
Mfr # 10607B
Zoro # G9836703
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With Dice And Accessories
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10607B
- Zoro # G9836703
- UPC # 660731902037
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
For Use With | Dice And Accessories |
Item | Impact Extension |
Description
Phosphate Finish. Frame with bolt. 1" drive impact socket accessory. Metal ball. Length total: 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- URREA 1" Drive Impact Extension, SAE (10609B)
- URREA Impact extension 3/4"X13" (7569)
- URREA Impact extension 1/4"X6" (6965)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- URREA Impact extension 1/2"X5" (7181P)
- URREA Impact extension 1/4"X2" (6962)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- Urrea Sockets & Ratchets