Shop All Impact Socket Adapters
Urrea
1" Drive Impact adaptor SAE
Mfr # 10004
Zoro # G9813122
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 3-1/2"
- Output Drive Size 1-1/2" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10004
- Zoro # G9813122
- UPC # 660731665291
- Country of Origin Mexico
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Overall Length | 3-1/2" |
Output Drive Size | 1-1/2" F x 1" M |
Details
SAE or Metric | SAE |
Item | Impact adaptor |
Description
For professional jobs, the URREA 10004 Through-hole impact adapter is an essential. This adaptor provides you with through-hole drive capability for impact sockets. It features a spring-loaded pin drive and ball drive, spring-loaded pin needed, o-ring and pin. The total length of the adaptor is 3 1/2". The URREA 10004 Through hole impact adapter is something you will want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- WILLIAMS Williams Super Combo Wrench Set, 15 pcs. (MWS-15A)
- URREA Through-hole impact adapter 1"Fx3/4"M (7656)
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- Urrea Impact Socket Adapters