Shop All Impact Socket Sets
Urrea
1" Drive Deep Socket, SAE, 14 pcs
Mfr # 10000LH
Zoro # G9832241
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 14
- Includes (14) Set Includes 6 Point Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16"; Impact Handle and Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10000LH
- Zoro # G9832241
- UPC # 660731697834
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (14) Set Includes 6 Point Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16"; Impact Handle and Metal Case |
Item | Deep Socket |
Description
25% less expensive and 40% lighter than adquire an impact wrench set with same sizes. The set includes the following sizes: 1-3/8”, 1-7/16”, 1-1/2”, 1-9/16”, 1-5/8”, 1-3/4”, 1-13/16”, 1-7/8”, 1-15/16”, 2”, 2-1/8”, 2-3/16”, impact handle and metal case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4in-27 UNS HSS Plug Tap and 1-13/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/4-27)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 3/4" Drive Socket Set, SAE, 10 pcs (7500LD)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- URREA 1/2" Drive Short Socket, Metric, 10 pcs (74202M)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74106)
- Urrea Impact Socket Sets