Shop All Impact Socket Sets
Urrea
1" Drive Deep Socket, SAE, 12 pcs
Mfr # 10000L
Zoro # G9801414
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10000L
- Zoro # G9801414
- UPC # 660731637922
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Socket: 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16" |
Item | Deep Socket |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. The set includes: 1-3/8”, 1-7/16”, 1-1/2”, 1-9/16”, 1-5/8”, 1-3/4”, 1-13/16”, 1-7/8”, 1-15/16”, 2”, 2-1/8”, 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/32 (47714)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI (333-234154.000)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- URREA 3/4" Drive Socket Set, SAE, 10 pcs (7500LD)
- URREA 1" Drive Socket Set, Metric, 14 pcs (15201H)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- URREA 3/4" Drive Deep Socket, SAE, 12 pcs (750012LH)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- SUNEX 3/8" Drive 80 Piece Master Impact Socket Set (3580)
- Urrea Impact Socket Sets