Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 9/16"
Mfr # 5418H
Zoro # G9793050
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 3.66
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.66 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 9/16�. Length: 1-1/2�. |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 9/16”. Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- HOUGEN HMD914 Drill Chuck Adapter (40341)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 3/8"drive, 6mm, 12 point short socket. (5206M)
- URREA 3/8" drive spark plug sockets with neoprene 13/16" (5026HPA)
- URREA 3/4" Drive 12-Point Short Socket 41MM (5541M)
- URREA 3/8"drive, 9mm, 12 point short socket. (5209M)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- TEKTON 1/2 Inch Drive x 33 mm Deep 12-Point Socket (SHD23333)
- Urrea Sockets