Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 7/16"
Mfr # 5414H
Zoro # G9795385
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Width 0.59
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.59 |
Socket Depth | 3.74 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/16�. Length: 1-1/2�. |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/16”. Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- KO-KEN Wheel Nut Socket Set 17-21mm 6 Point 110mm Color coded 3 pieces 1/2 Sq. Drive (14201M)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- URREA 1/2" drive 12-point short socket 16MM (5416M)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA 3/4" drive, 12-point short socket 2-1/4" (5572)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- Urrea Sockets & Ratchets