Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 3/8"
Mfr # 5412H
Zoro # G9797135
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 0.87
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/8�. Length: 1-1/2�.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.87 |
Socket Depth | 1.5 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/8�. Length: 1-1/2�. |
Color | Silver |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/8”. Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 1/4"drive, 10mm, 6 point metric deep socket (4710LM)
- URREA 1/4"drive, 1/4 in, 6 point SAE socket (4708)
- URREA 3/8"drive, 7mm, 6 point short socket. (5207HM)
- URREA 3/8"drive, 1/2 in, 12 point SAE short socket. (5216)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424MN)
- Urrea Sockets