Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 15/16"
Mfr # 5430H
Zoro # G9793443
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16�. Length: 1-5/8�.
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.94 |
Socket Depth | 1.18 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16�. Length: 1-5/8�. |
Application | Heavy duty |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16”. Length: 1-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- GENERAL WIRE SPRING General Wire 25'x1/4in Flexicore Cable w/ Down Head (25HE1-DH)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (9840D)
- URREA 1/2" Drive 12-Point Socket 26MM (5426M)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket (4716L)
- URREA 3/8"drive, 5/8 in, 8 point short socket (5220S)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- URREA 1/2" drive 6-point deep socket 10MM (5310HM)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- Urrea Sockets