Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 1/2"
Mfr # 5416H
Zoro # G9796742
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Width 3.7
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.7 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1/2�. Length: 1-1/2�. |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1/2”. Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Rivet Head Shaver Tool To Leave Clean Solid Appearance (RIVET SHAVER)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA L-handle 3/4"X16" (5686)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 3/8"drive, 19mm, 6 point deep socket. (5019HM)
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3007)
- Urrea Sockets