Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 1-1/2"
Mfr # 5448H
Zoro # G9796383
original price:
$16.00
22% off
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2�. Length: 2-1/2�.
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1.97 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2�. Length: 2-1/2�. |
Color | Silver |
Application | Heavy duty |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2”. Length: 2-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade, 10PK (B1550-10)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- URREA 3/8"drive, 14mm, 12 point deep socket. (5014M)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0119)
- Urrea Sockets & Ratchets