Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 1-1/16"
Mfr # 5434H
Zoro # G9792089
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16�. Length: 1-13/16�.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.42 |
Socket Depth | 1.42 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16�. Length: 1-13/16�. |
Color | Silver |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16”. Length: 1-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- URREA 1/2" Drive 12-Point Deep Socket 17MM (5317M)
- URREA 1/2" Drive 12-Point Deep Socket 16MM (5316M)
- URREA 1/2" drive 12-point deep socket 13MM (5313M)
- URREA Chrome finish hinge handle 3/4" X 20-3/16" (5668)
- URREA 1/2" drive 12-point short socket 25MM (5425M)
- URREA 3/4" drive, 12-point short socket 1" (5532)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- Urrea Sockets