Shop All Impact Sockets
Urrea
1" Drive 6-Point Short Impact Socket 36MM
Mfr # 10036M
Zoro # G9802029
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10036M
- Zoro # G9802029
- UPC # 660731600599
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-13/16" |
Details
Material | Steel |
Description
Metric 6-Point Short Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 36 mm. Type: I. Length: 2-13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- PORTER-CABLE 3/8-inch Ratchet Wrench (PXCM024-0270)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (TI4147IM)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- URREA 1/2" drive 12-point deep impact socket 30MM (7330MT)
- URREA 3/4" drive 6-point short impact socket 1-9/16" (7525)
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- BETA Long Impact Socket, 21mm (007200321)
- Urrea Impact Sockets