Shop All Impact Sockets
Urrea
1" drive 6-point short impact socket 3-1/4"
Mfr # 10052
Zoro # G9845009
Free Shipping & Returns
$126.99
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
- Brand Urrea
- MFR # 10052
- Zoro # G9845009
- UPC # 660731665406
- Country of Origin Mexico
- Category Impact Sockets
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 3-1/4”. Type: III. Length: 4-1/4”. Nut end outside diameter: 4-1/2”. Drive end outside diameter: 3-3/8”. Nut deep: 2-3/8”.
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
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- REED CONE CHAMFER 3/4 in - 2 1/2 in IN, DP/M 04438 (PDEB250)
- CENTURY DRILL & TOOL Nutsetter 1/4 in., Hex, 1-1/2 in. (68816)
- URREA 3/4" Drive 6-Point Short Impact Socket 25MM (7525M)
- URREA 1/2" drive, 6-pt deep impact socket 25MM (7325M)
- URREA 1/2" drive, 6-pt short impact socket 30MM (7430M)
- URREA 1/2" drive, 6-pt deep impact socket 22MM (7322M)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- URREA 3/8" drive, 12-point short impact socket 1/2" (7216)
- URREA 1/4" drive 6-point deep impact socket 1/4" (6508H)
- Urrea Impact Sockets